Motion
MD15R-16
Marco® Low Headroom Return Idler - 4-1/2 in Roll Diameter, 16 in Belt Width
MI ITEM #04026397
MFR #MD15R-16
Price$294.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Low Headroom Return Idler - 4-1/2 in Roll Diameter, 16 in Belt Width
MI ITEM #04026397
MFR #MD15R-16

Mfr description
MD15R-16 MARCO STY D RETURN IDLER 16
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.09/each

Specifications

Dimensions

  • Belt Width  
    16 in
  • Distance Between Mounting Holes
    25 in
  • Distance Between Roller Ends
    20-1/2 in
  • Overall Length
    26-5/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    20-1/2 in
  • Weight
    14.19 lbs
  • Width Of Mounting Foot Pad
    6 in

Details

  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)