Motion
MD1534-30
Marco Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
MI ITEM #04026407
MFR #MD1534-30
List Price$1,152.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
MI ITEM #04026407
MFR #MD1534-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,152.18/each for your price

Overview

Mfr description
MD1534-30 MARCO DLH 35DEG 30 TRGH IDL

Specifications

  • Idler Type
    MARCO
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    35-3/4 in
  • Roller Length
    10.50 in
  • Wide Roll Length
    10-1/2 in
  • Width Of Mounting Foot Pad
    7-5/16 in
  • Roller Height
    10-15/16 in
  • Distance Between Mounting Holes
    35-3/4 in
  • Distance Between Roller Ends
    28-1/4 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    39.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text