Motion
M15-16
Marco® Troughing Equal Idler - 20 ° Angle, 4-1/2 in Roll Diameter, 16 in Belt Width
MI ITEM #04026417
MFR #M15-16
List Price$932.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Troughing Equal Idler - 20 ° Angle, 4-1/2 in Roll Diameter, 16 in Belt Width
MI ITEM #04026417
MFR #M15-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$932.28/each for your price

Overview

Mfr description
M15-16 MARCO STD 20DEG 16 TRGH IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • Idler Type
    Trougher Equal
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    27 in
  • Roller Length
    6-1/2 in
  • Wide Roll Length
    5 in
  • Width Of Mounting Foot Pad
    8-1/2 in
  • Roller Height
    9 in
  • Distance Between Mounting Holes
    25 in
  • Distance Between Roller Ends
    16-3/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    31.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text