Motion
M15-30
Marco® Troughing Equal Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
Mi Item #04026421
MFR #M15-30
Price$1,156.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Troughing Equal Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
Mi Item #04026421
MFR #M15-30

Mfr description
M15-30 MARCO STD 20DEG 30 TRGH IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.64/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    30-3/4 in
  • Overall Length
    41 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    10-7/8 in
  • Roller Length
    10-1/2 in
  • Weight
    43.42 lbs
  • Wide Roll Length
    10-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in

Details

  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    15 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)