Motion
M15FS-24
Marco Flat Carrying Idler - 4-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #04026428
MFR #M15FS-24
List Price$377.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Flat Carrying Idler - 4-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #04026428
MFR #M15FS-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.21/each for your price

Overview

Mfr description
M15FS-24 MARCO FLAT ROLL FULL ASSY 24"

Specifications

  • Idler Type
    MARCO
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    34-5/8 in
  • Roller Length
    28.50 in
  • Width Of Mounting Foot Pad
    6 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    28-1/2 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    17.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought