Motion
M15FS-32
Marco Flat Carrying Idler - 4-1/2 in Roll Diameter, 32 in Belt Width
Mi Item #04026432
MFR #M15FS-32
Price$434.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Flat Carrying Idler - 4-1/2 in Roll Diameter, 32 in Belt Width
Mi Item #04026432
MFR #M15FS-32

Mfr description
M15FS-32 MARCO FLAT ROLL FULL ASSY 32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.41/each

Specifications

Dimensions

  • Belt Width  
    32 in
  • Distance Between Mounting Holes
    41 in
  • Distance Between Roller Ends
    36-1/2 in
  • Overall Length
    42-5/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    36.50 in
  • Weight
    20.82 lbs
  • Width Of Mounting Foot Pad
    6 in

Details

  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)