Motion
M15FS-42
Marco Flat Carrying Idler - 4-1/2 in Roll Diameter, 42 in Belt Width
Mi Item #04026437
MFR #M15FS-42
Price$464.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Flat Carrying Idler - 4-1/2 in Roll Diameter, 42 in Belt Width
Mi Item #04026437
MFR #M15FS-42

Mfr description
M15FS-42 MARCO FLAT ROLL FULL ASSY 42"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.80/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    46-1/2 in
  • Overall Length
    52-5/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    46.50 in
  • Weight
    25.32 lbs
  • Width Of Mounting Foot Pad
    6 in

Details

  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)