Motion
M15M-14
Marco Impact Troughing Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 14 in Belt Width
MI ITEM #04026441
MFR #M15M-14
Price$1,531.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 14 in Belt Width
MI ITEM #04026441
MFR #M15M-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,531.16/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    14 in
  • Distance Between Mounting Holes
    23 in
  • Distance Between Roller Ends
    14-7/8 in
  • Overall Length
    25 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    9 in
  • Roller Length
    5 in
  • Weight
    30.20 lbs
  • Wide Roll Length
    5 in
  • Width Of Mounting Foot Pad
    8-1/2 in

Details

  • End Roll Incline  
    20 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    15 °
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
M15M-14 MARCO STD 20DEG 14 IMP TR IDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought