Motion
M15M-18
Marco Impact Troughing Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 18 in Belt Width
Mi Item #04026443
MFR #M15M-18
Price$1,723.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 18 in Belt Width
Mi Item #04026443
MFR #M15M-18

Mfr description
M15M-18 MARCO STD 20DEG 18 IMP TR IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,723.34/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    19-1/4 in
  • Overall Length
    29 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    9-1/2 in
  • Roller Length
    6.50 in
  • Weight
    36.29 lbs
  • Wide Roll Length
    6-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in

Details

  • End Roll Incline  
    20 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    15 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)