Motion
M15RM-14
Marco® Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 14 in Belt Width
Mi Item #04026458
MFR #M15RM-14
Price$496.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 14 in Belt Width
Mi Item #04026458
MFR #M15RM-14

Mfr description
M15RM-14 MARCO RUBBER DISC RTRN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.98/each

Specifications

Dimensions

  • Belt Width  
    14 in
  • Distance Between Mounting Holes
    23 in
  • Distance Between Roller Ends
    18-1/2 in
  • Overall Length
    24-5/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    13 in
  • Weight
    16.91 lbs

Details

  • End Roll Incline  
    0 °
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)