Motion
M15RM-42
Marco® Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 42 in Belt Width
MI ITEM #04026465
MFR #M15RM-42
Price$932.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 42 in Belt Width
MI ITEM #04026465
MFR #M15RM-42

Mfr description
M15RM-42 MARCO RUBBER DISC RTRN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.28/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Length
    52-5/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    41 in
  • Weight
    34.32 lbs

Details

  • End Roll Incline  
    0 °
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)