Motion
M1534M-30
Marco Impact Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
MI ITEM #04026473
MFR #M1534M-30
List Price$1,961.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
MI ITEM #04026473
MFR #M1534M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,961.12/each for your price

Overview

Mfr description
M1534M-30 MARCO 35DEG 30 IMP TR IDL

Specifications

  • Idler Type
    MARCO
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    41 in
  • Roller Length
    10.50 in
  • Wide Roll Length
    10-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in
  • Roller Height
    13-3/8 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    28-1/4 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    51.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text