Motion
M1534M-36
Marco Impact Troughing Idler - 35 ° Trough Angle, 4-1/2 in Roll Diameter, 36 in Belt Width
Mi Item #04026474
MFR #M1534M-36
Price$2,212.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 35 ° Trough Angle, 4-1/2 in Roll Diameter, 36 in Belt Width
Mi Item #04026474
MFR #M1534M-36

Mfr description
M1534M-36 MARCO 35DEG 36 IMP TR IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,212.28/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    33-3/8 in
  • Overall Length
    47 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    14-1/2 in
  • Roller Length
    12.50 in
  • Weight
    64.73 lbs
  • Wide Roll Length
    12-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in

Details

  • End Roll Incline  
    35 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)