Motion
M1535-20
Marco Unequal Troughing Idler - 35 ° Trough Angle, 4-1/2 in Roll Diameter, 20 in Belt Width
MI ITEM #04026477
MFR #M1535-20
Price$1,011.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Unequal Troughing Idler - 35 ° Trough Angle, 4-1/2 in Roll Diameter, 20 in Belt Width
MI ITEM #04026477
MFR #M1535-20

Mfr description
M1535-20 MARCO 35DEG TU 20 TRGH IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.84/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    21-1/2 in
  • Overall Length
    31 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    11-1/8 in
  • Roller Length
    10.50 in
  • Weight
    37.46 lbs
  • Wide Roll Length
    6-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in

Details

  • End Roll Incline  
    35 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)