Motion
M1535-36
Marco Unequal Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 36 in Belt Width
MI ITEM #04026480
MFR #M1535-36
List Price$1,176.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Unequal Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 36 in Belt Width
MI ITEM #04026480
MFR #M1535-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,176.30/each for your price

Overview

Mfr description
M1535-36 MARCO 35DEG TU 36 TRGH IDL

Specifications

  • Idler Type
    MARCO
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    47 in
  • Roller Length
    22.50 in
  • Wide Roll Length
    8-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in
  • Roller Height
    12-1/4 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    36-3/4 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    55.86 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text