Motion
M1535M-18
Marco Unequal Impact Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 18 in Belt Width
MI ITEM #04026481
MFR #M1535M-18
List Price$1,657.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Unequal Impact Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 18 in Belt Width
MI ITEM #04026481
MFR #M1535M-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,657.21/each for your price

Overview

Mfr description
M1535M-18 MARCO 35DEG TUI 18 TRGH IDL

Specifications

  • Idler Type
    MARCO
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    29 in
  • Roller Length
    8.50 in
  • Wide Roll Length
    6-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in
  • Roller Height
    11-1/8 in
  • Distance Between Mounting Holes
    27 in
  • Distance Between Roller Ends
    19-1/2 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    39.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text