Motion
M1535M-30
Marco Unequal Impact Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
MI ITEM #04026484
MFR #M1535M-30
Price$1,634.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Unequal Impact Troughing Idler - 35 ° Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
MI ITEM #04026484
MFR #M1535M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,634.26/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    30-3/4 in
  • Overall Length
    41 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    13-3/8 in
  • Roller Length
    16.50 in
  • Weight
    53.62 lbs
  • Wide Roll Length
    8-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in

Details

  • End Roll Incline  
    35 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
M1535M-30 MARCO 35DEG TUI 30 TRGH IDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought