Motion
D5-FRD-60SB-1
Rubber Disc Carry Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04026645
MFR #D5-FRD-60SB-1
List Price$1,127.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Carry Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #04026645
MFR #D5-FRD-60SB-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,127.14/each for your price

Overview

Mfr description
D5-FRD-60SB-1 IMPACT FLAT CARRIER IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Flat Rubber Disc Carrier
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    71 in
  • Roller Length
    61.88 in
  • Width Of Mounting Foot Pad
    6 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    61-7/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    93.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text