Specifications
Dimensions
- Belt Width54.0000 in
- Roll Diameter4.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeTrougher
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees35 °
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)