Motion
C4-45TG-18SBWB
Conveyor Belt Idler - CEMA C Rating, 45 ° Trough Angle, 4.0000 in Roll Diameter, 18.0000 in Belt Width
MI ITEM #04026874
MFR #C4-45TG-18SBWB
Price$557.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 45 ° Trough Angle, 4.0000 in Roll Diameter, 18.0000 in Belt Width
MI ITEM #04026874
MFR #C4-45TG-18SBWB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$557.77/each

Specifications

Dimensions

  • Belt Width  
    18.0000 in
  • Roll Diameter  
    4.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
C4-45TG-18SBWB TG GRAIN TRGH IDLER WB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought