1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C4-45TG-36SBWB
Conveyor Belt Idler - CEMA C Rating, 45 ° Trough Angle, 4.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #
04026880
MFR #
C4-45TG-36SBWB
Price
$676.65
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
PRECISION PULLEY & IDLER C4-45TG-36SBWB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C4-45TG-36SBWB
Conveyor Belt Idler - CEMA C Rating, 45 ° Trough Angle, 4.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #
04026880
MFR #
C4-45TG-36SBWB
Mfr description
C4-45TG-36SBWB TG GRAIN TRGH IDLER WB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$676
.65
/each
Add to Cart
Specifications
Dimensions
Belt
Width
36.0000 in
Roll
Diameter
4.0000 in
Details
CEMA Rating
CEMA C
Idler Type
Trougher
Lubrication
Sealed
Seal
Labyrinth with Contact Seals
Trough Angle Degrees
45 °
Type Of Bearing
Sealed Ball Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items