Motion
D5-RRDSA-60SBWB
Rubber Disc Self-aligning Return Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
Mi Item #04027098
MFR #D5-RRDSA-60SBWB
Price$2,307.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Self-aligning Return Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
Mi Item #04027098
MFR #D5-RRDSA-60SBWB

Mfr description
D5-RRDSA-60SBWB SA RUBBER DISC RETURN-WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,307.03/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    62-7/8 in
  • Overall Length
    71 in
  • Roll Diameter  
    5 in
  • Roller Length
    62-7/8 in
  • Weight
    219.00 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    0 °
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)