Specifications
Dimensions
- Belt Width36.0000 in
- Roller Diameter5.0000 in
- Weight57.00 lbs, 25.85 kg
Details
- CEMA RatingCEMA D
- LubricationSealed for Life
- Replacement Roller TypeReturn
- Type Of BearingSealed for Life Bearings
Overview
Mfr description
D5-WRR-36SB-16 16"DROP WIRE ROPE RETURN