Motion
D5-10VRI-48SB-7
10 Degree Impact V-Return Idler - CEMA D Rating, 10 ° Angle, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04027137
MFR #D5-10VRI-48SB-7
List Price$1,318.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Degree Impact V-Return Idler - CEMA D Rating, 10 ° Angle, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04027137
MFR #D5-10VRI-48SB-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,318.43/each for your price

Overview

Mfr description
D5-10VRI-48SB-7 W/7.0 DROP 10DEG IMPVRET
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return Rubber Disc
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    10 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    59 in
  • Roller Length
    25.38 in
  • Width Of Mounting Foot Pad
    10-1/2 in
  • Roller Height
    14-11/16 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    51-1/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    93.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text