Motion
D5-15IVR-66SB-4
15 Degree Inverted V-Return Idler - CEMA D Rating, 15 ° Angle, 5 in Roll Diameter, 66 in Belt Width
MI ITEM #04027145
MFR #D5-15IVR-66SB-4
List Price$1,631.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Degree Inverted V-Return Idler - CEMA D Rating, 15 ° Angle, 5 in Roll Diameter, 66 in Belt Width
MI ITEM #04027145
MFR #D5-15IVR-66SB-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,631.28/each for your price

Overview

Mfr description
D5-15IVR-66SB-4 W/4.5DROP 15DEG IVR IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Inverted V-Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    15 °
  • Type Of Bearing
    Ball Bearing
  • Width Of Mounting Foot Pad
    9-1/2 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    127.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text