Motion
D5-15IVR-72SB-4
15 Degree Inverted V-return Idler - CEMA D Rating, 15 ° Trough Angle, 5 in Roll Diameter, 72 in Belt Width
Mi Item #04027146
MFR #D5-15IVR-72SB-4
Price$1,705.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Degree Inverted V-return Idler - CEMA D Rating, 15 ° Trough Angle, 5 in Roll Diameter, 72 in Belt Width
Mi Item #04027146
MFR #D5-15IVR-72SB-4

Mfr description
D5-15IVR-72SB-4 W/4.5DROP 15DEG IVR IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,705.47/each

Specifications

Dimensions

  • Angle
    15 °
  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    74-1/8 in
  • Distance Between Roller Ends
    81 in
  • Overall Length
    83-3/4 in
  • Roll Diameter  
    5 in
  • Roller Height
    12-5/16 in
  • Roller Length
    38 in
  • Weight
    136.59 lbs
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    15 °
  • Idler Type
    Inverted V-Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    15 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)