Motion
D6-RSA-54SBWB
Wide Base Self Aligning Return Idler - CEMA D Rating, 6 in Roll Diameter, 54 in Belt Width
Mi Item #04027431
MFR #D6-RSA-54SBWB
Price$1,678.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Base Self Aligning Return Idler - CEMA D Rating, 6 in Roll Diameter, 54 in Belt Width
Mi Item #04027431
MFR #D6-RSA-54SBWB

Mfr description
D6-RSA-54SBWB SA RETURN IDL-WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.65/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    57-3/8 in
  • Overall Length
    65 in
  • Roll Diameter  
    6 in
  • Roller Length
    57.38 in
  • Weight
    207.00 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Self Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)