Specifications
Dimensions
- Belt Width48.0000 in
- Roller Diameter6.0000 in
- Weight78.00 lbs, 35.38 kg
Details
- CEMA RatingCEMA D
- LubricationSealed for Life
- Replacement Roller TypeReturn
- Type Of BearingSealed for Life Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)