Motion
D6-WRR-54SB-16
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 54.0000 in Belt Width
MI ITEM #04027437
MFR #D6-WRR-54SB-16
Price$646.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 6.0000 in Roller Diameter, 54.0000 in Belt Width
MI ITEM #04027437
MFR #D6-WRR-54SB-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$646.25/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    63.3750 in
  • Weight
    84.00 lbs, 38.10 kg

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed for Life
  • Replacement Roller Type
    Return
  • Type Of Bearing
    Sealed for Life Bearings

Overview

Mfr description
D6-WRR-54SB-16 16"DROP WIRE ROPE RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought