Motion
D6-10VRI-24SB-7
10 Degree Impact V-return Idler - CEMA D Rating, 10 ° Trough Angle, 6 in Roll Diameter, 24 in Belt Width
Mi Item #04027456
MFR #D6-10VRI-24SB-7
Price$1,331.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Degree Impact V-return Idler - CEMA D Rating, 10 ° Trough Angle, 6 in Roll Diameter, 24 in Belt Width
Mi Item #04027456
MFR #D6-10VRI-24SB-7

Mfr description
D6-10VRI-24SB-7 W/7.0 DROP 10DEG IMPVRET
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,331.84/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    26-7/8 in
  • Overall Length
    35 in
  • Roll Diameter  
    6 in
  • Roller Height
    12-9/16 in
  • Roller Length
    13.13 in
  • Weight
    66.00 lbs
  • Width Of Mounting Foot Pad
    10-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    10 °
  • Idler Type
    V-Return Rubber Disc
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    10 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)