Motion
D6-20TUI-30SB
Unequal Impact Troughing Idler - CEMA D Rating, 20 ° Trough Angle, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04027546
MFR #D6-20TUI-30SB
Price$1,271.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Impact Troughing Idler - CEMA D Rating, 20 ° Trough Angle, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04027546
MFR #D6-20TUI-30SB

Mfr description
D6-20TUI-30SB FL18C14W UNEQ IMP TR. IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.06/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    32-1/8 in
  • Overall Length
    41-1/2 in
  • Roll Diameter  
    6 in
  • Roller Height
    10-13/16 in
  • Roller Length
    19.88 in
  • Weight
    83.00 lbs
  • Wide Roll Length
    3-15/16 in
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Unequal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)