Motion
D6-20TUI-36SBWB
Wide Base Unequal Impact Troughing Idler - CEMA D Rating, 20 ° Angle, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #04027548
MFR #D6-20TUI-36SBWB
List Price$1,472.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Base Unequal Impact Troughing Idler - CEMA D Rating, 20 ° Angle, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #04027548
MFR #D6-20TUI-36SBWB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,472.18/each for your price

Overview

Mfr description
D6-20TUI-36SBWB FL24C14W WB UNEQ IMP TR
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Unequal Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    47-1/2 in
  • Roller Length
    25.88 in
  • Wide Roll Length
    3-15/16 in
  • Width Of Mounting Foot Pad
    9-1/2 in
  • Roller Height
    10-13/16 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-1/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    99.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text