Motion
D6-20TUSA-60SB
Unequal Self Aligning Troughing Idler - CEMA D Rating, 20 ° Angle, 6 in Roll Diameter, 60 in Belt Width
Mi Item #04027558
MFR #D6-20TUSA-60SB
Price$2,887.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Self Aligning Troughing Idler - CEMA D Rating, 20 ° Angle, 6 in Roll Diameter, 60 in Belt Width
Mi Item #04027558
MFR #D6-20TUSA-60SB

Mfr description
D6-20TUSA-60SB FL48C14W UNEQ SA TRGH IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,887.14/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    60 in
  • Roll Diameter  
    6 in
  • Weight
    253.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Unequal Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)