Motion
D6-35TE-48SBWB
Troughing Equal Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04027565
MFR #D6-35TE-48SBWB
Price$807.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 48 in Belt Width
MI ITEM #04027565
MFR #D6-35TE-48SBWB

Mfr description
D6-35TE-48SBWB TRGHING IDLER-WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$807.33/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    46-15/16 in
  • Overall Length
    59-1/2 in
  • Roll Diameter  
    6 in
  • Roller Height
    19-11/16 in
  • Roller Length
    17-5/8 in
  • Weight
    120.00 lbs
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)