Motion
D6-35TESA-42SBWB

PRECISION PULLEY & IDLER
D6-35TESA-42SBWB

Self-Aligning Equal Troughing Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04027732
MFR #D6-35TESA-42SBWB
Your Price$1,594.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
D6-35TESA-42SBWB

Self-Aligning Equal Troughing Idler - CEMA D Rating, 35 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04027732
MFR #D6-35TESA-42SBWB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,594.77/each(List $1,913.72)

Overview

Mfr description
D635TESA42SBWB SA TRGHING IDL-WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Self-Aligner Equal Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    53 in
  • Roller Length
    15-7/16 in
  • Width Of Mounting Foot Pad
    11 in
  • Roller Height
    18-15/16 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    41-3/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    185.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text