Motion
D6-45TESA-30SBWB

PRECISION PULLEY & IDLER
D6-45TESA-30SBWB

Self-aligning Equal Troughing Idler - CEMA D Rating, 45 ° Trough Angle, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04027739
MFR #D6-45TESA-30SBWB
Price$1,709.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
D6-45TESA-30SBWB

Self-aligning Equal Troughing Idler - CEMA D Rating, 45 ° Trough Angle, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #04027739
MFR #D6-45TESA-30SBWB

Mfr description
D645TESA30SBWB SA TRGHING IDL-WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,709.05/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    27-3/8 in
  • Overall Length
    41 in
  • Roll Diameter  
    6 in
  • Roller Height
    17-1/2 in
  • Roller Length
    11-1/8 in
  • Weight
    140.00 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    45 °
  • Idler Type
    Self-Aligner Equal Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)