Specifications
Dimensions
- Belt Width36 in
- Distance Between Mounting Holes45 in
- Distance Between Roller Ends39-7/16 in
- Overall Length47-1/2 in
- Roll Diameter5 in
- Roller Height13-5/16 in
- Roller Length13-1/4 in
- Weight65.00 lbs
- Width Of Mounting Foot Pad9-1/2 in
Details
- CEMA RatingCEMA D
- End Roll Incline20 °
- Idler TypeTrougher Equal
- LubricationSealed
- SealLabyrinth with Contact Seals
- Shell MaterialSteel Tubing
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)