Overview
Mfr description
2705-LN-16-16-SS
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male JIC Bulkhead
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-11-1/2 NPTF, 1-5/16-12 UN
- End 2 StyleFemale Pipe, Male JIC Bulkhead
- End 2 Size1 in
- End 2 Thread1-11-1/2 NPTF, 1-5/16-12 UN
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2705
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data