Motion
E6-35TE-66SB
Equal Troughing Idler - CEMA E Rating, 35 ° Trough Angle, 6 in Roll Diameter, 66 in Belt Width
Mi Item #04028017
MFR #E6-35TE-66SB
Price$1,696.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Equal Troughing Idler - CEMA E Rating, 35 ° Trough Angle, 6 in Roll Diameter, 66 in Belt Width
Mi Item #04028017
MFR #E6-35TE-66SB

Mfr description
E6-35TE-66SB TRGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,696.53/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    66 in
  • Distance Between Mounting Holes
    75 in
  • Distance Between Roller Ends
    63-3/4 in
  • Overall Length
    79-7/8 in
  • Roll Diameter  
    6 in
  • Roller Height
    25-1/4 in
  • Roller Length
    23-3/4 in
  • Weight
    225.14 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)