Motion
E6-20TESA-84SBWB

PRECISION PULLEY & IDLER
E6-20TESA-84SBWB

Self-aligning Equal Troughing Idler - CEMA E Rating, 20 ° Trough Angle, 6 in Roll Diameter, 84 in Belt Width
Mi Item #04028133
MFR #E6-20TESA-84SBWB
Price$3,605.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
E6-20TESA-84SBWB

Self-aligning Equal Troughing Idler - CEMA E Rating, 20 ° Trough Angle, 6 in Roll Diameter, 84 in Belt Width
Mi Item #04028133
MFR #E6-20TESA-84SBWB

Mfr description
E620TESA84SBWB SA TRGHING IDL WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,605.79/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    84 in
  • Distance Between Mounting Holes
    93 in
  • Distance Between Roller Ends
    87-15/16 in
  • Overall Length
    95-1/2 in
  • Roll Diameter  
    6 in
  • Roller Height
    22-5/8 in
  • Roller Length
    29-3/4 in
  • Weight
    443.00 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    20 °
  • Idler Type
    Self-Aligner Equal Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)