Motion
E6-35TE-54SBWBSQ

PRECISION PULLEY & IDLER
E6-35TE-54SBWBSQ

Equal Troughing Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04028143
MFR #E6-35TE-54SBWBSQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
E6-35TE-54SBWBSQ

Equal Troughing Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04028143
MFR #E6-35TE-54SBWBSQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E635TE54SBWBSQ TRGHING IDLER-WB SQ
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Equal Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    68-3/8 in
  • Roller Length
    19-3/4 in
  • Width Of Mounting Foot Pad
    12 in
  • Roller Height
    22-1/4 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    53-3/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    213.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text