Motion
E7P-FRD-54SB
Rubber Disc Carry Idler - CEMA E Rating, 7 in Roll Diameter, 54 in Belt Width
MI ITEM #04028159
MFR #E7P-FRD-54SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Carry Idler - CEMA E Rating, 7 in Roll Diameter, 54 in Belt Width
MI ITEM #04028159
MFR #E7P-FRD-54SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    58 in
  • Overall Length
    65 in
  • Roll Diameter  
    7 in
  • Roller Length
    58 in
  • Weight
    153.18 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Rubber Disc Carrier
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
E7-FRD-54SB IMPACT FLAT CARRIER IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought