Motion
E7-RRD-48SB
Rubber Disc Return Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width
Mi Item #04028190
MFR #E7-RRD-48SB
Price$1,240.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Return Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width
Mi Item #04028190
MFR #E7-RRD-48SB

Mfr description
E7-RRD-48SB RUBBER DISC RETURN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.67/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    52 in
  • Overall Length
    60-1/2 in
  • Roll Diameter  
    7 in
  • Roller Length
    52 in
  • Weight
    123.25 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)