Motion
E7-RSA-42SB
Self Aligning Return Idler - CEMA E Rating, 7 in Roll Diameter, 42 in Belt Width
MI ITEM #04028221
MFR #E7-RSA-42SB
Your Price$1,446.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Return Idler - CEMA E Rating, 7 in Roll Diameter, 42 in Belt Width
MI ITEM #04028221
MFR #E7-RSA-42SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,446.55/each(List $1,735.86)

Overview

Mfr description
E7-RSA-42SB SA RETURN IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Return Self Aligner
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    56-1/2 in
  • Roller Length
    46 in
  • Width Of Mounting Foot Pad
    16 in
  • Roller Height
    17 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    46 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    276.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text