Motion
E7-20TE-36SB
Troughing Equal Idler - CEMA E Rating, 20 ° Trough Angle, 7 in Roll Diameter, 36 in Belt Width
Mi Item #04028241
MFR #E7-20TE-36SB
Price$1,423.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA E Rating, 20 ° Trough Angle, 7 in Roll Diameter, 36 in Belt Width
Mi Item #04028241
MFR #E7-20TE-36SB

Mfr description
E7-20TE-36SB TRGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,423.90/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    39-3/8 in
  • Overall Length
    49 in
  • Roll Diameter  
    7 in
  • Roller Height
    15-7/8 in
  • Roller Length
    13 in
  • Weight
    135.41 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)