Motion
E7-35TET-66SBWB
Wide Base Transition Troughing Idler - CEMA E Rating, 35 ° Trough Angle, 7 in Roll Diameter, 66 in Belt Width
Mi Item #04028317
MFR #E7-35TET-66SBWB
Price$3,741.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Base Transition Troughing Idler - CEMA E Rating, 35 ° Trough Angle, 7 in Roll Diameter, 66 in Belt Width
Mi Item #04028317
MFR #E7-35TET-66SBWB

Mfr description
E7-35TET-66SBWB TRGHING IDL-WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,741.66/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    66 in
  • Roll Diameter  
    7 in
  • Weight
    369.00 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal Transition
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)