Motion
E7-45TE-42SB
Troughing Equal Idler - CEMA E Rating, 45 ° Trough Angle, 7 in Roll Diameter, 42 in Belt Width
Mi Item #04028337
MFR #E7-45TE-42SB
Price$1,485.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA E Rating, 45 ° Trough Angle, 7 in Roll Diameter, 42 in Belt Width
Mi Item #04028337
MFR #E7-45TE-42SB

Mfr description
E7-45TE-42SB TRGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.58/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    36-11/16 in
  • Overall Length
    54-3/4 in
  • Roll Diameter  
    7 in
  • Roller Height
    21-7/8 in
  • Roller Length
    15 in
  • Weight
    157.79 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)