Motion
E7P-35TUI-60SB
Unequal Impact Troughing Idler - CEMA E Rating, 35 ° Trough Angle, 7 in Roll Diameter, 60 in Belt Width
MI ITEM #04028381
MFR #E7P-35TUI-60SB
Price$3,002.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Impact Troughing Idler - CEMA E Rating, 35 ° Trough Angle, 7 in Roll Diameter, 60 in Belt Width
MI ITEM #04028381
MFR #E7P-35TUI-60SB

Mfr description
E7P-35TUI-60SB TUI60TUIW36 UNEQ IMP TR I
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,002.45/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Length
    73-3/8 in
  • Roll Diameter  
    7 in
  • Roller Length
    47.75 in
  • Weight
    376.22 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Unequal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)