Motion
E7-35-TE72SBWBSQ

PRECISION PULLEY & IDLER
E7-35-TE72SBWBSQ

Troughing Equal Idler - CEMA E Rating, 35 ° Angle, 7 in Roll Diameter, 72 in Belt Width
MI ITEM #04028413
MFR #E7-35-TE72SBWBSQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
E7-35-TE72SBWBSQ

Troughing Equal Idler - CEMA E Rating, 35 ° Angle, 7 in Roll Diameter, 72 in Belt Width
MI ITEM #04028413
MFR #E7-35-TE72SBWBSQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Distance Between Roller Ends
    68-7/16 in
  • Overall Length
    85-7/8 in
  • Roll Diameter  
    7 in
  • Roller Height
    26-13/16 in
  • Roller Length
    25-3/4 in
  • Weight
    284.98 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
E735TE72SBWBSQ TRGHING IDLER-WB SQ
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought