Motion
HE6-R-102SB
Return Idler - CEMA E Rating, 6 in Roll Diameter, 102 in Belt Width
Mi Item #04028424
MFR #HE6-R-102SB
Price$1,390.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler - CEMA E Rating, 6 in Roll Diameter, 102 in Belt Width
Mi Item #04028424
MFR #HE6-R-102SB

Mfr description
HE6-R-102SB 1/4 WALL RETURN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,390.83/each

Specifications

Dimensions

  • Belt Width  
    102 in
  • Distance Between Mounting Holes
    111 in
  • Distance Between Roller Ends
    106 in
  • Overall Length
    114-1/2 in
  • Roll Diameter  
    6 in
  • Roller Length
    106 in
  • Weight
    217.18 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)